DESCRIPTION

  • Brass shower arm and flange
  • CSA certified
  • Flow rate: 2.0 gpm
  • Lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required Accessories: Pressure balanced valves: PF3001 or PF3001LS
  • Slip fit diverter tub spout
  • Trim only
  • UPC/IAPMO listed

PROFLO® Teapot 2 gpm Single Lever Handle Tub and Shower Trim

PF5654

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Teapot
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Slip
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Spout Reach
4-3/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY