DESCRIPTION

  • Faucet flow rate of 1.5 GPM
  • Full 360° swivel spout
  • Includes double bowl 20 gauge stainless steel sink, single handle faucet, side spray, and 2 basket strainers
  • Includes sink clips
  • Minimum cabinet size: 36"
  • Self-rimming

PROFLO® Complete Kitchen Sink with Faucet and Basket Strainers

PFCS100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 8-1/2 in
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.4
Center Size
12 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14 in x 15-3/4 in x 8-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$199.0
EACH
  • QUANTITY