DESCRIPTION

  • Plastic spray head with 48" hose and universal adapter

PROFLO® Sink Spray with Hose

PF310400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Length
48 in
Material
Plastic
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.01
EACH
  • QUANTITY

DOCUMENTS