DESCRIPTION

  • Brass stem and body
  • Chrome Plated
  • Machined in 1 piece from extruded brass bar stock
  • Metal handle
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Slip-Joint Angle Stop Valve in Chrome Plated

PFXQAJ34C

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Handle Material
Metal
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
No
UL Listed
No
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Quarter Turn
Valve Size
1/2 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$21.05
EACH
  • QUANTITY