DESCRIPTION

  • Fits inside SCH 40 DWV pipe
  • Snap-in strainer only
  • Stainless steel construction

PROFLO® Snap Inlet Strainer

PF429

Strainer Size:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
2 in
Material
Stainless Steel
Strainer Size
2 in

Starting at
$6.86
EACH
  • QUANTITY