Soap and Lotion Dispenser in Brushed Nickel
Soap and Lotion Dispenser in Brushed Nickel
Frequently Purchased Together
Product Details
- Capacity: 12 fl oz
- Plastic bottle and tube
- Max Deck Thickness: 2"
- Brass head, nut and flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Capacity:
- 12 oz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Height:
- 11 in
- Installation Type:
- Deck Mount
- MA Approved -:
- No
- Material:
- Brass, Plastic
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 3-3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No