DESCRIPTION

  • All metal construction
  • Color/Finish: Polished Chrome
  • Concealed screw
  • Mounting hardware included

PROFLO® Soap Dish

PFLLSD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Installation Type
Wall Mount
Length
3-7/8 in

Starting at
$5.83
EACH
  • QUANTITY

DOCUMENTS