11 in. 12 oz. Kitchen Soap Dispenser in Matte Black

You last purchased this on
 
PROFLO®

11 in. 12 oz. Kitchen Soap Dispenser in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

11 in. 12 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #PF121MB
  • Item #8338598
  • Manufacturer Part #PF121MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plastic bottle & tube
  • Top lifts off for easy refill
  • Brass plug, nut & flange
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Capacity:
12 oz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Diameter:
2-1/4 in
Height:
11 in
MA Approved -:
No
Material:
Brass, Plastic
Maximum Deck Thickness:
2 in
Number of Holes:
1 Hole
Product Type:
Soap Dispenser
Spout Height:
2-3/4 in
Spout Reach:
3-3/4 in
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/4 in