DESCRIPTION

  • Can be easily trimmed
  • PVC construction
  • Ribbed for non-slip stacking
  • Soft and flexible

PROFLO® Soft Closet Wedge Shim (75 Per Jar)

PFCSS75

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1/4 in
IAPMO Listed
No
Length
1-7/8 in
Material
Plastic
Material Type
PVC
WaterSense Labeled
No
Width
1-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS