DESCRIPTION

  • IBC, ICC/ANSI and Canada barrier-free compliant
  • Installs quick and easy with Velcro®
  • Made in the USA
  • P-trap and 2 supply covers
  • PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
  • Smooth high gloss finish with UV, antimicrobial/antifungal properties
  • Universal flexible design fits virtually all P-trap assemblies
  • Valve and supply has a soft flexible design that allow for over 360° flexibility

PROFLO® Soft P-Trap & 2 Supply Cover

PFSCPT2S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
PVC

Starting at
$55.47
EACH
  • QUANTITY

DOCUMENTS