• Cart

DESCRIPTION

  • IBC, ICC/ANSI and Canada barrier-free compliant
  • Installs quick and easy with Velcro®
  • Made in the USA
  • P-trap cover only
  • PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
  • Smooth high gloss finish with UV, antimicrobial/antifungal properties
  • Universal flexible design fits virtually all P-trap assemblies
  • Valve and supply has a soft flexible design that allow for over 360° flexibility

PROFLO® Soft P-Trap Cover Only

PFSCPT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes

Starting at
$25.85
EACH
  • QUANTITY

DOCUMENTS