Soft P-Trap and Supply Covers in White

You last purchased this on
 
PROFLO®

Soft P-Trap and Supply Covers in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Soft P-Trap and Supply Covers in White

  • Fast #
  • Part #PFSCPT2SWH
  • Item #3617244
  • Manufacturer Part #PFSCPT2SWH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs quick and easy with Velcro®
  • Universal flexible design fits virtually all P-trap assemblies
  • P-trap and (2) supply covers
  • Made in the USA
  • PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
  • IBC, ICC/ANSI and Canada barrier-free compliant
  • Smooth high gloss finish with UV, antimicrobial/antifungal properties
  • Valve and supply has a soft flexible design that allow for over 360° flexibility
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Cover Type:
Soft
IAPMO Listed -:
Yes
MA Approved -:
No
Product Type:
Trap Cover
WaterSense Labeled:
No