Single Handle Multi Function Bathtub & Shower Faucet in Chrome

You last purchased this on
 
PROFLO®

Spiers Single Handle Multi Function Bathtub & Shower Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Spiers Single Handle Multi Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #PF3930GCP
  • Item #9279840
  • Manufacturer Part #PF3930GCP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Metal shower arm and flange
  • 5 function showerhead with easy clean rubber nozzles
  • Metal lever handle
  • Meets: ASME A112.18.1
  • Max. flow rate 1.8 gpm (6.8 L/min) at 80 psi
  • Required valve - ACCUFIT PF4001 series
  • Extension kit available - ACF4001EXT
  • Slip-fit tub spout for 1/2" copper pipe
  • WaterSense certified
  • CUPC/IAPMO listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spiers
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-3/8 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-3/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spout Type:
Slip On
Spray Type:
Massage
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes