Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Spiers Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Spiers Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSC3950CP
  • Item #9206691
  • Manufacturer Part #PFWSC3950CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With brass pop-up drain
  • Ceramic cartridge
  • Metal handles
  • CUPC/IAPMO listed
  • Meets ASME A112.18.1
  • NSF 61 compliant
  • Max. flow rate 1.2 gpm (4.54 L/min) at 60 psi
  • Single-hole installation
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2017
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Spiers
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
7-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 372-2016, NSF 61-2017
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-1/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2 in