DESCRIPTION

PROFLO® Spout

PF654518

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME: A112.18.1-2011
Color Finish
White
Color Finish Category
Whites
Length
8 in
WaterSense Labeled
No

Starting at
$50.61
EACH
  • QUANTITY