• Cart

DESCRIPTION

PROFLO® Spray Head for PFXC7011 Pull Down Kitchen Faucet

PFXC38214

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A112.18.1M
Brand Model Compatibility
PROFLO® PFXC7011 Single Handle Pull-Down Kitchen Faucet
CARB OTC LEED Compliant
No
Faucet Part Type
Spray Head
Flow Rate
1.8 gpm
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Spray Head

Starting at
$26.54
EACH
  • QUANTITY