DESCRIPTION

  • Plastic construction
  • Standard replacement spray head

PROFLO® Spray Head

PF310410

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
IsAcceptableImage
Material
Plastic
Trim Only
No
WaterSense Labeled
No

Starting at
$5.34
EACH
  • QUANTITY

DOCUMENTS