DESCRIPTION

  • Barrel length allows for 1-3/4" height adjustment
  • Cast brass construction
  • Features 3-1/2" MIP barrel threads
  • Features 6" square strainer and ring
  • Nickel finish

PROFLO® Square Frame with Cast Brass Construction

PF42891

Width:

SPECIFICATIONS

Barrel Thread
3-1/2 in MIP
Color Finish
Nickel
Color Finish Category
Nickel Tones
Length
6 in
Material
Cast Brass
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$87.96
EACH
  • QUANTITY