DESCRIPTION

  • One guard per pack
  • Stainless steel bumper guard

PROFLO® Stainless Steel Bumper Guard

PFBGS

Length:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
36 in
Material
Stainless Steel
Overall Sink Size
36 x 7-3/10 in

Starting at
$55.25
EACH
  • QUANTITY

DOCUMENTS