DESCRIPTION

  • All washers snap into place
  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max operating pressure: 150 psi
  • Operating temperature: 33° F - 180° F
  • Plastic ballcock nuts have wings for hand tightening only

PROFLO® Stainless Steel Closet Connector

PFSC2B12N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Ballcock
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Fitting Sizes
7/8 in x 1/2 in
Length
12 in
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180