DESCRIPTION

  • Concrete or wood floor
  • Corrosion resistant
  • Fits over 3" or 4" pipe
  • Full ring design
  • Repair damaged toilet flanges
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Works with new installation

PROFLO Stainless Steel Closet Flange Repair Ring

PFRR

Diameter:

SPECIFICATIONS

Diameter
4 in
Material
Stainless Steel

Starting at
$7.64
EACH
  • QUANTITY

DOCUMENTS