DESCRIPTION
- Connection: 3/8" Comp X 3/8" Comp
- Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
- Extra thick, specially molded, flat washers are used with brass nuts
- Heavy duty sealing washers
- Kit includes dishwasher connector and 2 elbows; PFMCECC and PFDE
- Max operating pressure: 150 psi
- Operating temperature: 33°F - 180°F
PROFLO® Stainless Steel Dishwasher Connector With FHT Elbow
PFSD6CET
Length:
60 inSPECIFICATIONS
- End Connection 1
- Compression
- End Connection 2
- Compression
- Fitting Size 1
- 3/8 in
- Fitting Size 2
- 3/8 in
- Lead Law Compliant
- Yes
- Length
- 60 in
- Material
- Stainless Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday