84 in. 1/2 in. Compression Hose
84 in. 1/2 in. Compression Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty sealing washers snap into place
- Max Operating Pressure: 125 psi
- Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
- UPC certified
- Includes 1/2" MIP x 1/2" Comp Elbow
- Operating Temperature: 40°F - 160°F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17, CSA 61-2020
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 84 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Pressure - Maximum:
- 2000 psi
- Product Type:
- Hose
- WaterSense Labeled:
- No