DESCRIPTION

  • FIP threads according to ASME B1.20.1
  • Includes EPDM washer and nylon fiber sleeve
  • Prevents electrolysis or galvanic action when connecting dissimilar materials

PROFLO® Stainless Steel FIP x Sweat Dielectric Union

PFXCCS32

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASSE Standards
ASSE 1079-05
End Connection 1
Sweat
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Lead Law Compliant
Yes
Material
Dielectric
Maximum Pressure
250 psi
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY