Weldneck Standard Clean Short Radius Carbon Steel 90 Degree Elbow GWSRC9

DESCRIPTION

Weldneck Standard Clean Short Radius Carbon Steel 90 Degree Elbow

GWSRC9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Carbon Steel