DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Standard Carbon Steel Long Radius Weld Return Bend

GWLRR

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Carbon Steel
Origin
Global
Schedule Class
Standard
Size
2 in x 2 in
Type
Straight