Weld Standard Carbon Steel Clean Cap GWCCAP

DESCRIPTION

Weld Standard Carbon Steel Clean Cap

GWCCAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard