DESCRIPTION

Standard Carbon Steel Weld Cross

GWCROSS

DOCUMENTS

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connection 4
Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Material
Carbon Steel
Origin
Global
Schedule Class
Standard
Size
4 in x 4 in x 4 in x 4 in
Type
Straight