DESCRIPTION

PROFLO® Standard Pipe Stay

PFPST1

Fits Pipe Size:

SPECIFICATIONS

Coating
Epoxy
Color Finish
Black
Fits Pipe Size
3/4 in - 1 in
Material
Carbon Steel

Starting at
$3.74
EACH
  • QUANTITY

DOCUMENTS