DESCRIPTION

  • Features a 100% pure petroleum wax gasket
  • Fits all floor-type toilet bowls with 3" or 4" waste lines
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Standard Ring

PFWR

Material:

SPECIFICATIONS

Material
Wax

Starting at
$2.59
EACH
  • QUANTITY

DOCUMENTS