DESCRIPTION

  • Features a 100% pure petroleum wax gasket
  • Fits all floor-type toilet bowls with 3" or 4" waste lines
  • Includes pair of 1/4" x 2-1/4" solid brass bolts with double nuts and washers

PROFLO® Standard Wax Ring With Bolt Kit

PFWRWB

Material:

SPECIFICATIONS

Material
Petroleum wax

Starting at
$7.97
EACH
  • QUANTITY

DOCUMENTS