DESCRIPTION

  • For use on heating applications
  • Includes nut and tailpiece
  • Non-shock, 60 psi hot water angle valve
  • Operating pressure: 15 psi WSP
  • Phenolic bronze construction
  • Steam straight valve

PROFLO® Steam Radiator Valve Straight

PF435

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
MIP
Material
Bronze
Maximum Pressure
15 psi
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$34.01
EACH
  • QUANTITY