DESCRIPTION

PROFLO® Stedman Undermount Bathroom Sink in White

PF1713UWH

Manufacturer Part #: PF1713UWH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
CSA Certified
CSA B45.1-2013
Center Size
8 in
Collection
Stedman
Drain Location
Center
GSA Approved
No
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
17-1/2 in x 13-9/16 in x 5-9/16 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
Less than 20 in
Type
PF1713UWH
Vessel Only - FEI
Yes

Print