DESCRIPTION

  • Brass construction
  • Douglas® style
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With overflow tube and guide

PROFLO Douglas® Style Flush Valve Brass

PFDFVB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Douglas®
Color Finish
Brass
Color Finish Category
Brass Tones
Material
Brass
WaterSense Labeled
No

Starting at
$28.68
EACH
  • QUANTITY

DOCUMENTS