DESCRIPTION

  • Douglas® style
  • Plastic construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With rubber flapper and stainless steel chain

PROFLO Douglas® Style Plastic Flush Valve

PF210420

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Douglas®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
WaterSense Labeled
No

Starting at
$6.47
EACH
  • QUANTITY

DOCUMENTS