DESCRIPTION

  • Cast iron construction
  • Includes countersunk brass plug
  • SV connection

PROFLO® SV Connection Iron Body Cleanout with 3- 1/2 in. Plug

PFT384CS

Fits Pipe Size:

4 in

SPECIFICATIONS

End Connection 1
SV Push-On
Fits Pipe Size
4 in
Height
3-15/16 in
Material
Cast Iron

Starting at
$42.12
EACH
  • QUANTITY