• Cart

DESCRIPTION

  • Cast iron construction
  • Includes countersunk brass plug
  • Push-on style
  • SV Connection

PROFLO® SV Push-On Cleanout Countersunk Brass Plug

PFPASVCSK

Fits Pipe Size:

SPECIFICATIONS

ASME Specifications
ASME 112.36.2M
Drain Base Height
3 in
Drain Base Material
Cast Iron
Drain Base Width
3 in
Fits Pipe Size
4 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY