DESCRIPTION

  • AA arrestors are suitable for 1-3 fixture units per PDI standard
  • For single fixture residential use
  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • Maximum working pressure: 350 psi
  • Polypropylene piston
  • Temperature range: 33°F to 180°F

PROFLO® Sweat 600 PSI Water Hammer Arrestor

PFXWHAS

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 372

Starting at
$16.54
EACH
  • QUANTITY

DOCUMENTS