DESCRIPTION

  • 1/2" SWT
  • Brass piston
  • For single fixture residential use
  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • Maximum pressure: 600 psi
  • Temperature range: -65° F to 300° F

PROFLO® Sweat Water Hammer Arrestor

PFMM500SWA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
300
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday