DESCRIPTION

  • Brass body
  • Chrome plated
  • Machined in one piece from extruded brass bar stock
  • Multi-turn design
  • Multi-turn straight stop

PROFLO® Sweat x Compact Straight Stop Chrome Plated

PFXSS32C

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Multi Turn
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$14.07
EACH
  • QUANTITY