DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Sweat x Compression Adapter

PFXCARBDB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
NSF Specifications
NSF 372
Size
1/2 in x 1/4 in