DESCRIPTION

  • Brass stem and body
  • Chrome Plated
  • Machined in one piece from extruded brass bar stock
  • Quarter-turn design

PROFLO® Sweat x Compression Quarter Turn Straight Valve

PFXQSS32C

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Quarter Turn
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$16.28
EACH
  • QUANTITY