DESCRIPTION

  • Includes rubber washers
  • Solid brass construction, exposed pop-up drain without overflow

Proflo® Tank Bolt Set with Hex Nut

PF025

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$7.68
per PAIR
  • QUANTITY