Tank Lid in White
PF5112 Series Tank Lid in White
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PF5112NHEWH
- Collection:
- PF5112 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-3/8 in
- Material:
- Vitreous China
- UL Listed:
- No
- WaterSense Labeled:
- No