DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1 gpf Toilet

PF1612PALIDWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Brand Model Compatibility
Proflo PF1612
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
IAPMO Listed
Yes
WaterSense Labeled
No

Starting at
$40.15
EACH
  • QUANTITY

DOCUMENTS