DESCRIPTION
- Flexible design provides positive seal
- Package Quantity: 10
- Silver
- Thermoplastic rubber (TPR)
PROFLO® Taper Washer in Silver
PFPW
Diameter:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Color Finish
- Silver
- Diameter
- 1-1/4 in
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Plastic, Rubber
- Material Type
- Thermoplastic
- NSF Certified
- No
- Package Quantity
- 10
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday