PROFLO®

Teapot 2 gpm Single Lever Handle Tub and Shower Trim in Polished Chrome

Part #PF5654CP  |  Manufacturer Part #PF5654CP

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 2.0 gpm
  • Lever handle
  • Brass shower arm and flange
  • Slip fit diverter tub spout
  • Trim only
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • UPC/IAPMO listed
  • Required Accessories: Pressure balanced valves: PF3001 or PF3001LS
  • CSA certified

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Teapot

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Slip

Faucet Type: Tub Faucet

Flow Rate: 2 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

Number of Handles: Single Handle

Sink Material: Brass

Spout Reach: 4-3/4 in

Spout Type: Diverter

Trim Only: Yes

Tub Spout Reach: 4-3/4 in

Tub Spout Type: Diverter

WaterSense Labeled: No