DESCRIPTION

  • For Proflo half kits
  • Includes: overflow test cap and test plug

PROFLO® Test Kit for PROFLO Half Kit

PFTK

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.05
EACH
  • QUANTITY

DOCUMENTS