DESCRIPTION

  • Connection: 3/4" SS MIP
  • Controls pressure build up
  • Designed for potable hot water systems
  • Diaphragm-type
  • Eliminates relief valve spills
  • Extends water heater life
  • Factory precharged expansion tank
  • Steel construction

PROFLO® Thermal Expansion Tank

PFXTI5

Capacity:

SPECIFICATIONS

Capacity
2.1 gal
Diameter
11 in
End Connection 1
MIP
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
11-3/5 in
Lead Law Compliant
Yes
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY