DESCRIPTION

  • For typical residential and commercial applications
  • General water transfer, fountains and ponds, farm use, basement drainage
  • Glass reinforced nylon housing and impeller
  • Handles 1/8" solids
  • Maximum flow rate: 26 gpm
  • Maximum head of 25'
  • Thermoplastic construction
  • Top discharge size: 1 1/4" MNPT and 3/4" GHT

PROFLO® Thermoplastic Submersible Utility Pump

PF91025

Horsepower:

1/3 hp

SPECIFICATIONS

Discharge
1-1/4 in
End Connection 1
MNPT
Flow Rate
26 gpm
Horsepower
1/3 hp
Length
25 ft
Material
Plastic
Material Type
Thermoplastic
Pump Application
Utility
Pump Body Material
Thermoplastic

Starting at
$131.68
EACH
  • QUANTITY